- 25 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Conveyors
- Pumps
- Fans
- Compressors
- Metal processing
- Test stands
- Material handling equipment
features
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
- Meets MGI, part 31
- 1000:1 constant torque speed range
- Max speed 6,000 rpm
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 2 1/8 in |
| Service Factor | 1 |
| Full Load rpm | 1180 rpm |
| Full Load Pf | 80 |
| Voltage | 230/460 |
| Motor Application | Inverter Duty |
| Motor Shaft Length | 5 1/4 in |
| Rotation | R |
| Poles | 6 |
| Voltage Rating | 460, 230 |
| Full Load Amps | 32 |
| RefPicture | IDM |
| Phase | Three Phase |
| Open End Bearing | 6311 |
| Type | 1248M |
| Hz | 60 Hz |
| BALD Family Names | Inverter Duty |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6312 |
| Mounting Style | F-1 |
| Enclosure | TEBC |
| Product Line | RG |
| C Dimension | 38 1/4 in |
| RPM | 1200 rpm |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Useable at 208V | No |
| VoltCode | F |
| Design | B |
| Washdown Duty | No |
| Mult. Sym. | E2 |
| Frame | 324T |
| Full Load Efficiency | 93 % |
| Mounting | C-Face - With Base |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Weight | 565.0 LB |
| EAN or UPC | 781568144589 |

