
- 5 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Conveyors
- Pumps
- Fans
- Metal processing
- Compressors
- Test stands
- Material handling equipment
features
- Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm | 1750 rpm |
Frame Material | Cast Iron |
Motor Shaft Length | 2 3/4 in |
Voltage | 575 |
Enclosure | TEBC |
Service Factor | 1 |
Hz | 60 Hz |
Mounting | C-Face - With Base |
Efficiency Group | Standard Efficient |
Product Line | RG |
Mounting Style | F-1 |
Useable at 208V | No |
Drive End Bearing | 6206 |
Frame | 184TC |
Design | B |
Poles | 4 |
Open End Bearing | 6205 |
Type | 0640M |
Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
Full Load Pf | 80 |
RPM | 1800 rpm |
Full Load Amps | 5.2 |
BALD Family Names | Inverter Duty, C-Face |
Rotation | R |
Motor Shaft Size | 1 1/8 in |
Phase | Three Phase |
Brake Feature | No |
C Dimension | 21.73 in |
Mult. Sym. | E2 |
Voltage Rating | 575 |
Full Load Efficiency | 90.2 % |
RefPicture | IDM |
Washdown Duty | No |
Motor Application | Inverter Duty |
VoltCode | H |
Frame Size | 180TC |
Weight | 120.0 LB |
EAN or UPC | 781568197226 |
