- 5 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Conveyors
- Pumps
- Food processing
- Wet environments
- Severe environments
features
- Paint-free
- Specifically designed for use on variable frequency drives
- For adjustable speed applications not requiring full torque at zero speed
- Meets MGI, part 33
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Design | B |
| Useable at 208V | No |
| Type | 3640M |
| C Dimension | 18.06 in |
| Poles | 4 |
| Product Line | RG |
| Full Load rpm | 1750 rpm |
| RefPicture | IDCSWDM |
| Washdown Duty | Yes |
| Motor Shaft Length | 2 1/4 in |
| Full Load Efficiency | 87.5 % |
| Frame Size | 180TC |
| Mult. Sym. | E2 |
| BALD Family Names | Pump Motor, Inverter Duty, Washdown Duty, C-Face |
| Full Load Amps | 6.5 |
| Open End Bearing | 6205 |
| Enclosure | TEFC |
| Rotation | R |
| Voltage Rating | 460, 230 |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Washdown Duty |
| Service Factor | 1 |
| VoltCode | F |
| Mounting | C-Face - With Base |
| RPM | 1800 rpm |
| Full Load Pf | 80 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 184TC |
| Mounting Style | F-1 |
| Voltage | 230/460 |
| Drive End Bearing | 6206 |
| Motor Shaft Size | 7/8 in |
| Weight | 101.0 LB |
| EAN or UPC | 781568300985 |

