Skip to content Skip to navigation menu
Series 15V Inverter Control

ID15V415-WR

Series 15V Inverter Control
Item #102990308
  • 460 Input Voltage
  • NEMA 4 Enclosure
  • Inverter Duty
  • 15 hp Variable Torque
  • Dynamic Braking, DC Injection Braking, Keypad
  • Three Phase
+ Show More + Show Less
Series 15V Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 Input Voltage
  • NEMA 4 Enclosure
  • Inverter Duty
  • 15 hp Variable Torque
  • Dynamic Braking, DC Injection Braking, Keypad

applications

  • Variable torque applications

features

  • NEMA 1 enclosure as standard
  • Separate acceleration/deceleration rates and controlled reversing
  • Output frequency 0.25 to 400 Hz with peak overload capacity of 115%
  • Built-in two and three input PID process control loop

compliances

  • 0

options

  • Analog relay output
  • DC tach interface
  • High resolution analog input
  • Isolated encoder
  • Isolated input
  • Master/pulse/follower
  • Pneumatic in/relay out
  • RS232
  • RS422/RS485
Available Options Analog Relay Output, DC Tach Interface, Hi Res Analog Input, Isolated Encoder, Isolated Input, Master/Pulse/Follower, Pneumatic In/Relay Out, RS232, RS422/RS485
Input Voltage 460
Installed Options Dynamic Braking, DC Injection Braking, Keypad
RefPicture 15VWR
Inverter or Vector Duty Inverter Duty
Depth 7.1 in
Load Type Variable Torque
Horsepower Constant Torque 0 hp
Output Current - Constant Torque [Max] 0 A
Output Current - Variable Torque 21 A
Cooling Type Forced Air
Washdown Duty Yes
Phase Three Phase
Output Current - Constant Torque 0 A
Enclosure NEMA 4
Horsepower Variable Torque 15 hp
Mult. Sym. E1
Output Current - Variable Torque [Max] 25 A
Weight 66.0 LB
EAN or UPC 781568300640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison