Skip to content Skip to navigation menu
Series 15P Inverter Control

ID15P1F75-ER

Series 15P Inverter Control
Item #102672231
  • 115 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 3/4 hp Constant Torque
  • Dynamic Braking, Keypad
  • Single Phase
+ Show More + Show Less
Series 15P Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 3/4 hp Constant Torque
  • Dynamic Braking, Keypad

applications

  • Variable torque, constant torque or constant horsepower applications

features

  • NEMA 1 enclosure as standard
  • Output frequency 0.25 to 150 Hz with peak overload capacity of 200%
  • Separate acceleration/deceleration rates and controlled reversing
  • Rotary speed control with direction indicators

compliances

  • 0
Output Current - Variable Torque [Max] 0 A
Depth 4.45 in
Horsepower Constant Torque 3/4 hp
Load Type Constant Torque
Output Current - Constant Torque 3.2 A
Output Current - Constant Torque [Max] 6.4 A
Input Voltage 115
Phase Single Phase
Cooling Type Forced Air
Inverter or Vector Duty Inverter Duty
Horsepower Variable Torque 0 hp
Enclosure NEMA 1
Output Current - Variable Torque 0 A
RefPicture 15P
Mult. Sym. E1
Washdown Duty No
Installed Options Dynamic Braking, Keypad
Weight 4.0 LB
EAN or UPC 781568222980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison