Skip to content Skip to navigation menu
Series 15J Mini Inverter Control

ID15J402-ER

Series 15J Mini Inverter Control
Item #101785626
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 2 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad
  • Three Phase
+ Show More + Show Less
Series 15J Mini Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 2 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad

applications

  • Variable torque, constant torque or constant horsepower applications
  • New installations, replacements and original equipment manufacturers (OEM)
  • NEMA 1 enclosure as standard

compliances

  • 0
Depth 4.45 in
RefPicture 15J
Input Voltage 460
Horsepower Variable Torque 0 hp
Inverter or Vector Duty Inverter Duty
Output Current - Variable Torque 0 A
Load Type Constant Torque
Washdown Duty No
Mult. Sym. E1
Output Current - Variable Torque [Max] 0 A
Installed Options Dynamic Braking, DC Injection Braking, Keypad
Cooling Type Forced Air
Horsepower Constant Torque 2 hp
Output Current - Constant Torque [Max] 6.8 A
Enclosure NEMA 1
Phase Three Phase
Output Current - Constant Torque 3.4 A
Weight 6.0 LB
EAN or UPC 781568218600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison