Skip to content Skip to navigation menu
Series 15J Mini Inverter Control

ID15J401-ER

Series 15J Mini Inverter Control
Item #101761831
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 1 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad
  • Three Phase
+ Show More + Show Less
Series 15J Mini Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 460 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 1 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad

applications

  • Variable torque, constant torque or constant horsepower applications
  • New installations, replacements and original equipment manufacturers (OEM)
  • NEMA 1 enclosure as standard

compliances

  • 0
Horsepower Constant Torque 1 hp
Cooling Type Forced Air
Enclosure NEMA 1
Output Current - Variable Torque 0 A
Input Voltage 460
Inverter or Vector Duty Inverter Duty
Phase Three Phase
Installed Options Dynamic Braking, DC Injection Braking, Keypad
Output Current - Constant Torque [Max] 4.2 A
Output Current - Variable Torque [Max] 0 A
Load Type Constant Torque
Output Current - Constant Torque 2.1 A
Washdown Duty No
Horsepower Variable Torque 0 hp
Depth 4.45 in
RefPicture 15J
Mult. Sym. E1
Weight 5.0 LB
EAN or UPC 781568218617
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison