Skip to content Skip to navigation menu
Series 15J Mini Inverter Control

ID15J1F50-ER

Series 15J Mini Inverter Control
Item #101754636
  • 115 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 1/2 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad
  • Single Phase
+ Show More + Show Less
Series 15J Mini Inverter Control
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 Input Voltage
  • NEMA 1 Enclosure
  • Inverter Duty
  • 1/2 hp Constant Torque
  • Dynamic Braking, DC Injection Braking, Keypad

applications

  • Variable torque, constant torque or constant horsepower applications
  • New installations, replacements and original equipment manufacturers (OEM)
  • NEMA 1 enclosure as standard

compliances

  • 0
Inverter or Vector Duty Inverter Duty
Horsepower Constant Torque 1/2 hp
Output Current - Variable Torque 0 A
Depth 4.45 in
Output Current - Constant Torque [Max] 4.6 A
Horsepower Variable Torque 0 hp
Load Type Constant Torque
Washdown Duty No
Output Current - Constant Torque 2.3 A
Enclosure NEMA 1
Phase Single Phase
Input Voltage 115
RefPicture 15J
Mult. Sym. E1
Output Current - Variable Torque [Max] 0 A
Cooling Type Forced Air
Installed Options Dynamic Braking, DC Injection Braking, Keypad
Weight 4.0 LB
EAN or UPC 781568222928
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison