- 460 Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- 15hp Constant Torque
- 3 Phase
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque [Max] | 42 A |
| Output Current - Variable Torque | 27 A |
| Horsepower Variable Torque | 20 hp |
| Horsepower Constant Torque | 15 hp |
| Output Current - Constant Torque | 21 A |
| Depth | 7.1 in |
| Washdown Duty | No |
| Phase | Three Phase |
| Control Series | 15H |
| Available Options | DB Assembly, Expansion Boards, Remote Keypad |
| Cooling Type | Forced Air |
| Output Current - Variable Torque [Max] | 31 A |
| Inverter or Vector Duty | Inverter Duty |
| Input Voltage | 460 |
| Installed Options | Keypad |
| Enclosure | NEMA 1 |
| Weight | 0.0 LB |
| EAN or UPC | 781568176146 |

