- 230 Volt, NEMA 1 Enclosure , Inverter Duty, Constant Torque (3 HP), Variable Torque (3 HP)
applications
- Variable torque, constant torque or constant horsepower applications
- New installations, replacements and original equipment manufacturers (OEM)
- NEMA 1 enclosure as standard
features
- DC bus charge indicator
- Adjustable time base overload
- Cause of last trips retained in memory
- Digital display for fault conditions
- Four quadrant current limiting
- Selectable automatic restart at momentary power loss with free setting of maximum number of trips and time between trip and reset
| Washdown Duty | No |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque [Max] | 15.9 A |
| Enclosure | NEMA 1 |
| Inverter or Vector Duty | Inverter Duty |
| Input Voltage | 230 |
| Depth | 6.02 in |
| Output Current - Constant Torque | 10.6 A |
| Output Current - Variable Torque | 10.6 A |
| Horsepower Variable Torque | 3 hp |
| Output Current - Constant Torque [Max] | 15.9 A |
| Horsepower Constant Torque | 3 hp |
| Weight | 5.0 LB |
| EAN or UPC | 781568218716 |

