- 3 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 56Hz Frame, 1.15 SF
applications
- Designed for continuous air-over applications with moderate starting loads
- Ventilators
- Summer cooling fans
- Direct drive or belted fan applications
features
- Automatic thermal overload
- Heavy-gauge steel base
- Ball bearings
- Reversible rotation
- Mounts in any position
- Dynamically balanced rotors for quiet operations
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Rigid Base |
| Full Load Pf | 84 |
| Full Load Amps | 8.2/4.1 |
| C Face Kit | 35-8764 |
| Motor Shaft Length | 1 7/8 in |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Design | B |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Drive End Bearing | 6205 |
| C Dimension | 18.12 in |
| Frame | 56HZ |
| Open End Bearing | 6203 |
| Full Load rpm | 1725 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Voltage Rating | 460, 230 |
| Rotation | R - |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| Frame Material | Steel |
| RefPicture | HM3116 |
| Type | 3535M |
| Enclosure Designation | ODP - Open Drip Proof |
| Mult. Sym. | K |
| Motor Application | HVAC |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Motor Shaft Size | 5/8 in |
| BALD Family Names | HVAC Motor |
| Weight | 50.0 LB |
| EAN or UPC | 781568205853 |

