- 1/4 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
| Hz | 60 Hz |
| Phase | Single Phase |
| RefPicture | HIC |
| Voltage Rating | 230, 115 |
| RPM | 1800 rpm |
| Mounting Style | F-1 |
| VoltCode | B |
| Drive End Bearing | 6203 |
| Full Load rpm | 1625 rpm |
| Voltage | 115/230 |
| Open End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Mult. Sym. | C1 |
| Washdown Duty | No |
| Design | - |
| Mounting | Round Body |
| Service Factor | 1 |
| Rotation | R |
| Enclosure | TEAO |
| Product Line | N |
| Frame | 48Z |
| Brake Feature | No |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Type | 1710C |
| Full Load Amps | 1.6 |
| Motor Application | Farm Duty, Incubator/Hatchery |
| Full Load Efficiency | N/A |
| Poles | 4 |
| Full Load Pf | 0 |
| Weight | 27.0 LB |
| EAN or UPC | 781568619988 |

