- 1 hp
- 1725 rpm
- 60 Hz
- 230/ 460 Voltage
- Three Phase
applications
- Heating
- Ventilation
- Air conditioning fans
- Air conditioning blowers
features
- Heavy-gauge steel or cast iron frame construction
- Ball bearings
- 1.15 service factor
- Dynamically balanced rotors
- Mounts in any position
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | ODP |
| VoltCode | E1 |
| Full Load Pf | 71 |
| Mult. Sym. | LS |
| Product Line | RG |
| Brake Feature | No |
| Open End Bearing | 6203 |
| Washdown Duty | No |
| Useable at 208V | Yes |
| Voltage Rating | 460, 230 |
| Poles | 4 |
| Design | B |
| Rotation | R |
| Full Load Efficiency | 78.5 % |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 1.7 |
| C Dimension | 12.13 in |
| Full Load rpm | 1725 rpm |
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| BALD Family Names | HVAC Duty |
| Frame | 56HZ |
| Type | 3426M |
| Frame Size | Shaft Input, Not a C-Face |
| Drive End Bearing | 6205 |
| Voltage | 230/460 |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| RefPicture | HM3116 |
| Service Factor | 1.15 |
| Motor Shaft Size | 7/8 in |
| Frame Material | Steel |
| Weight | 31.0 LB |
| EAN or UPC | 781568590003 |

