- 3" Center Distance
- 56C Frame
- 40:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/4" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Bolt Centers w/ Vertical Base Kits (in) | 12 x 5 5/8 |
| Torque Out @ 1150 rpm | 1701 in lb |
| Ratio | 40:1 |
| Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 5 1/8 |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.63 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 5.38 in |
| Output Configuration | Right Output |
| HP @ RPM | 1 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Input HP @ RPM | 1.08 hp @ 1150 rpm, 1.36 hp @ 1750 rpm |
| Box Height | 9 in |
| Box Width | 6 1/4 in |
| Frame Size | 56C |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 1470 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 1575 lbf @ 1750 rpm |
| Max. Thrust Load @ RPM | 1100 lbf @ 1750 rpm |
| Frame | 56C |
| Center Distance | 3 in |
| Max. Input HP @ 100 rpm | 0.153 hp |
| Box Length | 7 in |
| Max. Overhung Load @ 1750 rpm | 1575 lbf |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Torque @ RPM | 1470 in lb @ 1750 rpm, 1701 in lb @ 1150 rpm |
| Weight | 57.0 LB |
| EAN or UPC | 781568183809 |

