- 3 1/2" Center Distance
- 140TC Frame
- 30:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/2" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Frame Size | 140TC |
| Torque Out @ 1750 rpm | 2443 in lb |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1150 rpm | 3071 in lb |
| Box Height | 10 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 6 3/8 |
| Frame | 140TC |
| Max. Input HP @ 100 rpm | 0.394 hp |
| Output Configuration | Right Output |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 4.13 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Center Distance | 3 1/2 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.56 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Max. Overhung Load @ RPM | 1695 lbf @ 1750 rpm |
| Input HP @ RPM | 2.44 hp @ 1150 rpm, 2.82 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 1200 lbf @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1695 lbf |
| Bolt Centers w/ Vertical Base Kits (in) | 13 x 6 3/8 |
| Box Length | 7 5/8 in |
| Box Width | 7 5/8 in |
| Ratio | 30:1 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 2443 in lb @ 1750 rpm, 3071 in lb @ 1150 rpm |
| Washdown Duty | No |
| Weight | 90.0 LB |
| EAN or UPC | 781568183731 |

