- 3 1/2" Center Distance
- 180TC Frame
- 20:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/2" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Max. Thrust Load @ RPM | 1200 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 4.13 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Ratio | 20:1 |
| Input HP @ RPM | 3.4 hp @ 1150 rpm, 3.89 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1695 lbf |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.56 in |
| Torque Out @ 1150 rpm | 3034 in lb |
| Max. Overhung Load @ RPM | 1695 lbf @ 1750 rpm |
| Center Distance | 3 1/2 in |
| Box Width | 7 5/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Output Torque @ RPM | 2363 in lb @ 1750 rpm, 3034 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 13 x 6 3/8 |
| Box Length | 7 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 6 3/8 |
| Output Configuration | Right Output |
| Max. Input HP @ 100 rpm | 0.562 hp |
| Torque Out @ 1750 rpm | 2363 in lb |
| Washdown Duty | No |
| Frame | 180TC |
| Frame Size | 180TC |
| Box Height | 10 1/4 in |
| Motor Application | General Purpose |
| Weight | 93.0 LB |
| EAN or UPC | 781568186404 |

