- 1 3/4" Center Distance
- 56C Frame
- 20:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 460 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Max. Overhung Load @ 1750 rpm | 460 lbf |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input HP @ RPM | 0.52 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Box Length | 4 1/4 in |
| Output Torque @ RPM | 419 in lb @ 1750 rpm, 464 in lb @ 1150 rpm |
| Motor Application | General Purpose |
| Bolt Centers w/ Vertical Base Kits (in) | 7 3/4 x 3 1/2 |
| Ratio | 20:1 |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.38 in |
| Frame | 56C |
| Max. Thrust Load @ RPM | 400 lbf @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.067 hp |
| Center Distance | 1 3/4 in |
| Box Width | 4 3/8 in |
| Torque Out @ 1150 rpm | 464 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 3 1/2 x 3 5/8 |
| Box Height | 6 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Right Output |
| Frame Size | 56C |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 419 in lb |
| Weight | 23.0 LB |
| EAN or UPC | 781568183496 |

