- 3 1/2" Center Distance
- 180TC Frame
- 15:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/2" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Bolt Centers w/ Vertical Base Kits (in) | 13 x 6 3/8 |
| Max. Thrust Load @ RPM | 1200 lbf @ 1750 rpm |
| Torque Out @ 1150 rpm | 3171 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 6 3/8 |
| Input Configuration | C-Face Quilled |
| Center Distance | 3.5 in |
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 1695 lbf @ 1750 rpm |
| Input HP @ RPM | 4.64 hp @ 1150 rpm, 5.35 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1695 lbf |
| Base to Shaft Center Height w/Std. Base Kit | 4.13 in |
| Frame Size | 180TC |
| Box Height | 10 1/4 in |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output Torque @ RPM | 2525 in lb @ 1750 rpm, 3171 in lb @ 1150 rpm |
| Ratio | 15:1 |
| Torque Out @ 1750 rpm | 2525 in lb |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Configuration | Right Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.56 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Max. Input HP @ 100 rpm | 0.716 hp |
| Motor Application | General Purpose |
| Box Width | 7 5/8 in |
| Frame | 180TC |
| Box Length | 7 5/8 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 89.0 LB |
| EAN or UPC | 781568183472 |

