- 2.630" Center Distance
- 140TC Frame
- 10:1 Ratio
- 7/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Base to Shaft Center Height w/Low Vert. Base Kit | 5.38 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Length | 7 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 5 1/8 |
| Frame Size | 140TC |
| Torque Out @ 1750 rpm | 1109 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 2.65 hp @ 1150 rpm, 3.43 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lbf @ 1750 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1150 rpm | 1250 in lb |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.365 hp |
| Output Configuration | Right Output |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input Configuration | C-Face Quilled |
| Box Height | 8 1/4 in |
| Max. Overhung Load @ 1750 rpm | 1200 lbf |
| Box Width | 6 1/4 in |
| Bolt Centers w/ Vertical Base Kits (in) | 11 1/4 x 5 5/8 |
| Output Torque @ RPM | 1109 in lb @ 1750 rpm, 1250 in lb @ 1150 rpm |
| Ratio | 10:1 |
| Max. Overhung Load @ RPM | 1200 lbf @ 1750 rpm |
| Washdown Duty | No |
| Center Distance | 2 5/8 in |
| Frame | 140TC |
| Weight | 49.0 LB |
| EAN or UPC | 781568185483 |

