Skip to content Skip to navigation menu
Baldor-RelianceGSF1023BA

GSF1023BA

Universal Series Worm Gear Reducer
Item #100999556
  • 2 1/4" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1" Right Output Shaft
Baldor-RelianceGSF1023BA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/4" Center Distance
  • 140TC Frame
  • 10:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1" Right Output Shaft

caution

  • Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
Ratio 10:1
Frame Size 140TC
Box Height 7 1/4 in
Box Width 5 in
Frame 140TC
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Torque Out @ 1750 rpm 788 in lb
Max. Overhung Load @ 1750 rpm 870 lbf
Torque Out @ 1150 rpm 877 in lb
Input HP @ RPM 1.86 hp @ 1150 rpm, 2.44 hp @ 1750 rpm
Input Configuration C-Face Quilled
Motor Application General Purpose
Max. Overhung Load @ RPM 870 lbf @ 1750 rpm
Input (Shaft or Bore) Size 7/8 in
Output (Shaft or Bore) Size 1 in
Output Configuration Right Output
Center Distance 2 1/4 in
Output RPM @ 1750 rpm Input 175 rpm
Max. Thrust Load @ RPM 750 lbf @ 1750 rpm
HP @ RPM 2 hp @ 1800 rpm
Output Torque @ RPM 788 in lb @ 1750 rpm, 877 in lb @ 1150 rpm
Base to Shaft Center Height w/Std. Base Kit 2.94 in
Max. Input HP @ 100 rpm 0.243 hp
Base to Shaft Center Height w/Low Vert. Base Kit 3.38 in
Washdown Duty No
Box Length 5 1/4 in
Bolt Centers w/ Std. Base Kit (in) 4 1/4 x 4 1/8
Bolt Centers w/ Vertical Base Kits (in) 9 3/8 x 4 1/4
Weight 32.0 LB
EAN or UPC 781568183335
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison