- 2" Center Distance
- 56C Frame
- 10:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Right Output Shaft
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/4 x 4 1/8 |
| Bolt Centers w/ Vertical Base Kits (in) | 8 7/8 x 4 1/4 |
| Torque Out @ 1150 rpm | 641 in lb |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 175 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Center Distance | 2 in |
| Input HP @ RPM | 1.36 hp @ 1150 rpm, 1.77 hp @ 1750 rpm |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 650 lbf |
| Max. Overhung Load @ RPM | 650 lbf @ 1750 rpm |
| Box Height | 6 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.69 in |
| Output Torque @ RPM | 572 in lb @ 1750 rpm, 641 in lb @ 1150 rpm |
| Max. Thrust Load @ RPM | 600 lbf @ 1750 rpm |
| Box Length | 5 1/4 in |
| Output Configuration | Right Output |
| Box Width | 5 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Ratio | 10:1 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1750 rpm | 572 in lb |
| Frame Size | 56C |
| Max. Input HP @ 100 rpm | 0.175 hp |
| Weight | 30.0 LB |
| EAN or UPC | 781568183311 |

