Skip to content Skip to navigation menu
Baldor-RelianceGS4026G

GS4026G

900 Series Worm Gear Reducer
Item #100999541
  • 2 5/8" Center Distance
  • N/A Frame
  • 40:1 Ratio
  • 3/4" Shaft Input
  • 1 1/8" Left Output
  • Cast Iron Housing
  • 6 3/8 in x 3 3/8 in Bolt Center
+ Show More + Show Less
Baldor-RelianceGS4026G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 5/8" Center Distance
  • N/A Frame
  • 40:1 Ratio
  • 3/4" Shaft Input
  • 1 1/8" Left Output

features

  • Housing and covers are cast stainless steel to endure hostile environments
  • 304 stainless output shafts and all stainless steel hardware for long rust resistance life
  • O-ring sealed housing and motor interface helps keep contaminants out
  • Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation
  • BISSC certified (Baking Industry Sanitation Standards Committee)
  • Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
  • Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.

caution

  • Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
Torque Out @ 1750 rpm 1296 in lb
Housing Material Cast Iron
Frame N/A
Output (Shaft or Bore) Size 1 1/8 in
Ratio 40:1
Max. Thrust Load @ RPM 900 lbf @ 1750 rpm
RefPicture S900
Frame Size Shaft Input, Not a C-Face
HP @ RPM 1 hp @ 1800 rpm
Output RPM @ 1750 rpm Input 44 rpm
Input (Shaft or Bore) Size 3/4 in
Output Configuration Left Output
Input HP @ RPM 1.08 hp @ 1150 rpm, 1.23 hp @ 1750 rpm
Output RPM @ Input RPM 44 rpm @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 10 3/8 x 3 1/8
Base to Shaft Center Height w/Low Vert. Base Kit 3.63 in
Box Length 7 3/8 in
Bolt Center 6 3/8 in x 3 3/8 in
Max. Input HP @ 100 rpm 0.247 hp
Max. Overhung Load @ 1750 rpm 1100 lbf
Base to Centerline of Output Shaft 2.94 in
Washdown Duty No
Base to Centerline of Input Shaft 5.56 in
Box Width 4 7/16 in
Input Configuration Shaft Input
Box Height 8 in
Motor Application General Purpose
Torque Out @ 1150 rpm 1611 in lb
Output Torque @ RPM 1296 in lb @ 1750 rpm, 1611 in lb @ 1150 rpm
Mult. Sym. GB
Base to Shaft Center Height w/High Vert. Base Kit 5.59 in
Lubrication Synthetic
Bolt Centers w/ Std. Base Kit (in) 8 x 5 1/4
Base to Shaft Center Height w/Vert. "J" Base Kit 4.75 in
Max. Overhung Load @ RPM 1100 lbf @ 1750 rpm
Bolt Centers w/ Vertical Base Kits (in) 10 1/8 x 5 3/4
Center Distance 2 5/8 in
Base to Shaft Center Height w/Std. Base Kit 3.69 in
Weight 50.0 LB
EAN or UPC 781568196489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison