- 1.330" Center Distance
- 56C Frame
- 30:1 Ratio
- 5/8" C-Face Quilled
- 5/8" Hollow Output
features
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Ratio | 30:1 |
| Bolt Center | 3 1/4" x 2" |
| Base to Centerline of Input Shaft | 3.05 in |
| RefPicture | GHF |
| Frame | 56C |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Mult. Sym. | GB |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Output Configuration | Hollow Output |
| Housing Material | Cast Iron |
| Center Distance | 1.33 in |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 213 in lb |
| Weight | 20.0 LB |
| EAN or UPC | 781568221389 |

