- 2.060" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled
- 1" Left & Right Output
features
- Housing and covers are cast stainless steel to endure hostile environments
- 304 stainless output shafts and all stainless steel hardware for long rust resistance life
- O-ring sealed housing and motor interface helps keep contaminants out
- Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
- Sealed housing provides maintenance-free lubed for life operation
- BISSC certified (Baking Industry Sanitation Standards Committee)
- Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
- Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.
caution
- Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
| Max. Overhung Load @ RPM | 750 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Motor Application | General Purpose |
| Ratio | 50:1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Base to Centerline of Output Shaft | 2.28 in |
| Input Configuration | C-Face Quilled |
| Mult. Sym. | GB |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ RPM | 700 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 750 lbf |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Torque Out @ 1150 rpm | 756 in lb |
| Base to Centerline of Input Shaft | 4.34 in |
| Frame | 56C |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Center Distance | 2 1/16 in |
| Output Torque @ RPM | 643 in lb @ 1750 rpm, 756 in lb @ 1150 rpm |
| Box Height | 6 3/8 in |
| Torque Out @ 1750 rpm | 643 in lb |
| Box Length | 6 1/16 in |
| Box Width | 3 13/16 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Center | 5 in x 2 7/8 in |
| Lubrication | Synthetic |
| Frame Size | 56C |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Washdown Duty | No |
| Input HP @ RPM | 0.46 hp @ 1150 rpm, 0.541 hp @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
| RefPicture | GF |
| Max. Input HP @ 100 rpm | 0.099 hp |
| Weight | 35.0 LB |
| EAN or UPC | 781568204092 |

