Skip to content Skip to navigation menu
Baldor-RelianceGF3026BG

GF3026BG

900 Series Worm Gear Reducer
Item #100999262
  • 2 5/8" Center Distance
  • 140TC Frame
  • 30:1 Ratio
  • 7/8" C-Face Quilled
  • 1 1/8" Left Output
  • Cast Iron Housing
  • 6 3/8 in x 3 3/8 in Bolt Center
+ Show More + Show Less
Baldor-RelianceGF3026BG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 5/8" Center Distance
  • 140TC Frame
  • 30:1 Ratio
  • 7/8" C-Face Quilled
  • 1 1/8" Left Output

features

  • Housing and covers are cast stainless steel to endure hostile environments
  • 304 stainless output shafts and all stainless steel hardware for long rust resistance life
  • O-ring sealed housing and motor interface helps keep contaminants out
  • Prefilled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
  • Sealed housing provides maintenance-free lubed for life operation
  • BISSC certified (Baking Industry Sanitation Standards Committee)
  • Baldor's all stainless steel speed reducers are easy to clean and sanitize, minimizing bacterial contamination for food processing equipment
  • Stainless steel provides the high protection for pharmaceutical and chemical processing applications where harsh chemicals and cleaning solutions can be extremely corrosive to aluminum, cast iron and other materials.

caution

  • Ratings are based on the use of synthetic lubricant which results in a cooler running unit, therefore thermal ratings are not necessary
Box Length 7 3/8 in
Base to Centerline of Output Shaft 2.94 in
Ratio 30:1
Base to Shaft Center Height w/Low Vert. Base Kit 3.63 in
Max. Overhung Load @ RPM 1100 lbf @ 1750 rpm
Washdown Duty No
Motor Application General Purpose
RefPicture GF
Max. Thrust Load @ RPM 900 lbf @ 1750 rpm
Max. Input HP @ 100 rpm 0.255 hp
Base to Shaft Center Height w/Std. Base Kit 3.69 in
Frame 140TC
Lubrication Synthetic
Bolt Centers w/ Vertical "J" Base Kit (in) 10 3/8 x 3 1/8
Bolt Center 6 3/8 in x 3 3/8 in
Output Torque @ RPM 1313 in lb @ 1750 rpm, 1606 in lb @ 1150 rpm
HP @ RPM 1.5 hp @ 1800 rpm
Output Configuration Left Output
Box Height 8 in
Bolt Centers w/ Std. Base Kit (in) 8 x 5 1/4
Torque Out @ 1750 rpm 1313 in lb
Frame Size 140TC
Base to Shaft Center Height w/Vert. "J" Base Kit 4.75 in
Output (Shaft or Bore) Size 1 1/8 in
Output RPM @ Input RPM 58 rpm @ 1750 rpm
Housing Material Cast Iron
Base to Shaft Center Height w/High Vert. Base Kit 5.59 in
Input Configuration C-Face Quilled
Center Distance 2 5/8 in
Mult. Sym. GB
Input HP @ RPM 1.3 hp @ 1150 rpm, 1.54 hp @ 1750 rpm
Max. Overhung Load @ 1750 rpm 1100 lbf
Box Width 4 7/16 in
Bolt Centers w/ Vertical Base Kits (in) 10 1/8 x 5 3/4
Output RPM @ 1750 rpm Input 58 rpm
Torque Out @ 1150 rpm 1606 in lb
Base to Centerline of Input Shaft 5.56 in
Input (Shaft or Bore) Size 7/8 in
Weight 55.0 LB
EAN or UPC 781568183076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison