- 7 1/2 HP, 1800 RPM, 60 Hertz, 230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 215Tz Frame, 1.15 SF
applications
- High pressure grain drying and storage
features
- Shaft length 1" longer than NEMA standard
- Screens to protect against entry of trash, snakes and rodents
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Enclosure Designation | ODTF - Open Drip Thru Fan |
| Mounting | Rigid Base |
| Motor Application | Centrifugal Fan |
| Drive End Bearing | 6307 |
| Full Load rpm | 1725 rpm |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Mult. Sym. | L1 |
| Rotation | R |
| Brake Feature | No |
| Frame Material | Steel |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Frame | 215TZ |
| Washdown Duty | No |
| Full Load Amps | 32 |
| Full Load Pf | 90 |
| RefPicture | GDM |
| Product Line | RG |
| Type | 3744LC |
| Open End Bearing | 6206 |
| Full Load Efficiency | 82.5 % |
| Voltage | 230 |
| Design | L |
| Useable at 208V | No |
| VoltCode | C |
| Enclosure | ODTF |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Poles | 4 |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Mounting Style | F-1 |
| Voltage Rating | 230 |
| Hz | 60 Hz |
| Weight | 161.0 LB |
| EAN or UPC | 781568121528 |

