- Parallel Gearmotor
- 1/6 hp, 5:1 Ratio, Single Phase, 60 Hz, 115 Volt, TENV, 345 rpm Output @ 60 Hz, 28 in/lbs Torque Rating
applications
- Conveyors, packaging machines, machine tools and laboratory equipment requiring constant speed
features
- Suitable for horizontal or vertical mounting, reversible, continuous-duty, baked enamel finish
| Voltage Rating | 115 |
| Output Configuration | Parallel Shaft Output |
| Gear Style | PSL |
| Type | 316PSL |
| Phase | Single Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Max. Safe Torque | 28 lb/in |
| Ratio | 5:1 |
| Output RPM @ 60 Hz | 345 rpm |
| Voltage Code | L |
| Frame | 316-PSL-0 |
| Full Load Amps | 2.2 |
| C Dimension | 8.18 in |
| Mult. Sym. | DS |
| Hz | 60 Hz |
| Weight | 24.0 LB |
| EAN or UPC | 781568122945 |

