Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame
184T
Voltage
200
Type
3628M
BALD Family Names
F2 Mounting
Full Load Efficiency
82.5 %
Service Factor
1.15
Full Load Pf
80
Phase
Three Phase
Full Load rpm
1740 rpm
Hz
60 Hz
Mounting
Rigid Base
Design
B
Open End Bearing
6205
Enclosure
OPSB
Full Load Amps
16.1
Efficiency Group
Standard Efficient
C Face Kit
36-3403
Mult. Sym.
L1
Washdown Duty
No
Brake Feature
No
Mounting Style
F-2
Frame Material
Steel
Motor Shaft Length
2 3/4 in
RefPicture
FM3311T
Voltage Rating
200
Drive End Bearing
6206
Substitute Motor
M3218T-8
Enclosure Designation
OPSB - Open Slotted Band
Rotation
R -
Frame Size
Shaft Input, Not a C-Face
RPM
1800 rpm
Motor Application
General Purpose
Motor Shaft Size
1 1/8 in
Poles
4
Weight
68.0 LB
EAN or UPC
781568173084
We're here for you
with Service Centers across the country - We have your back