Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Efficiency
84 %
Enclosure Designation
ODP - Open Drip Proof
Brake Feature
No
Drive End Bearing
6206
BALD Family Names
F2 Mounting
Substitute Motor
M3211T-8
Service Factor
1.15
Full Load Amps
9.6
Rotation
R -
RPM
1800 rpm
Voltage
200
Type
3535M
Phase
Three Phase
Efficiency Group
Standard Efficient
Mounting
Rigid Base
Washdown Duty
No
Motor Shaft Length
2 3/4 in
Frame
182T
Enclosure
ODP
Hz
60 Hz
C Face Kit
35-1409
RefPicture
FM3311T
Motor Shaft Size
1 1/8 in
Mult. Sym.
L1
Mounting Style
F-2
Open End Bearing
6203
Design
B
Poles
4
Motor Application
General Purpose
Voltage Rating
200
Full Load Pf
78
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
1725 rpm
Frame Material
Steel
Weight
59.0 LB
EAN or UPC
781568173039
We're here for you
with Service Centers across the country - We have your back