Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Application
General Purpose
Washdown Duty
No
Substitute Motor
M3157T-8
Phase
Three Phase
C Face Kit
35-8764
RPM
1800 rpm
Mounting Style
F-2
Motor Shaft Size
7/8 in
Type
3524M
Motor Shaft Length
2 1/4 in
Enclosure Designation
ODP - Open Drip Proof
Poles
4
Voltage Rating
200
Enclosure
ODP
Full Load rpm
1725 rpm
Voltage
200
Open End Bearing
6203
Design
B
Hz
60 Hz
Frame Size
Shaft Input, Not a C-Face
Rotation
R -
Full Load Efficiency
78.5 %
Brake Feature
No
Frame Material
Steel
C Dimension
12.12 in
Drive End Bearing
6205
Full Load Amps
7.1
Full Load Pf
71
Service Factor
1.15
Mult. Sym.
L1
Mounting
Rigid Base
Efficiency Group
Standard Efficient
Frame
143T
Weight
39.035 LB
EAN or UPC
781568173077
We're here for you
with Service Centers across the country - We have your back