Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
C Face Kit
35-8764
Mounting
Rigid Base
Full Load Efficiency
78.5 %
Rotation
R -
Full Load Pf
72
Full Load Amps
5.5
Frame Material
Steel
Frame Size
Shaft Input, Not a C-Face
Efficiency Group
Standard Efficient
Hz
60 Hz
Mounting Style
F-2
Design
B
Frame
145T
Drive End Bearing
6205
Enclosure Designation
ODP - Open Drip Proof
Voltage
200
Voltage Rating
200
Motor Shaft Size
7/8 in
Open End Bearing
6203
Motor Application
General Purpose
C Dimension
11.12 in
RPM
1800 rpm
Enclosure
ODP
Full Load rpm
1725 rpm
Mult. Sym.
L1
Motor Shaft Length
2 1/4 in
Brake Feature
No
Service Factor
1.15
Substitute Motor
M3154T-8
Type
3520M
RefPicture
FM3311T
BALD Family Names
F2 Mounting
Poles
4
Washdown Duty
No
Weight
34.0 LB
EAN or UPC
781568173046
We're here for you
with Service Centers across the country - We have your back