Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
Brake Feature
No
Motor Shaft Length
1 7/8 in
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
1725 rpm
Drive End Bearing
6203
Open End Bearing
6203
Efficiency Group
Standard Efficient
Enclosure Designation
ODP - Open Drip Proof
Product Line
RG
Frame Material
Steel
Full Load Efficiency
74 %
Rotation
R
Frame
56
BALD Family Names
F-2 Mounting
Voltage Rating
200
Washdown Duty
No
C Dimension
10.06 in
Full Load Amps
3.2
Motor Shaft Size
5/8 in
RefPicture
FM3112
Voltage
200
Design
B
VoltCode
I
Mounting
Rigid Base
Hz
60 Hz
Full Load Pf
60
Phase
Three Phase
Enclosure
ODP
Mult. Sym.
K
Mounting Style
F-2
Type
3420M
RPM
1800 rpm
Motor Application
General Purpose
Poles
4
Service Factor
1.25
Weight
25.0 LB
EAN or UPC
781568173817
We're here for you
with Service Centers across the country - We have your back