Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Brake Feature
No
Design
B
Full Load Efficiency
74 %
Frame
56
RPM
1800 rpm
Mounting
Rigid Base
C Dimension
9.44 in
Full Load rpm
1725 rpm
Motor Application
General Purpose
Motor Shaft Length
1 7/8 in
Full Load Amps
2.2
Service Factor
1.25
Drive End Bearing
6203
Efficiency Group
Standard Efficient
Hz
60 Hz
Enclosure Designation
ODP - Open Drip Proof
Enclosure
ODP
Frame Size
Shaft Input, Not a C-Face
Mounting Style
F-2
Voltage Rating
200
Poles
4
Washdown Duty
No
Frame Material
Steel
Voltage
200
Phase
Three Phase
Motor Shaft Size
5/8 in
Weight
22.0 LB
EAN or UPC
781568173800
We're here for you
with Service Centers across the country - We have your back