Baldor-Reliance
FM2539T-8
1800 RPM Three Phase 200 Volt Rigid Base General-Purpose AC Motor
Item #101753773
- 40 hp
- 1800 rpm
- 60 Hz
- 200 V
- Three Phase
applications
- Machine tools
- Many other applications requiring 200 V power
- Conveyors
- Blowers
- Pumps
- Fans
- Compressors
features
- 1.15 service factor
- Positively locked drive end bearing on 254T and larger
- Ball bearings
- Dynamically balanced rotors
caution
- 0
| Enclosure Designation | OPSB - Open Slotted Band |
| Brake Feature | No |
| Full Load Efficiency | 90.2 % |
| Product Line | RG |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Type | 4044M |
| Frame Material | Steel |
| RPM | 1800 rpm |
| VoltCode | I2 |
| RefPicture | FM2535T |
| Mounting Style | F-2 |
| Hz | 60 Hz |
| Full Load Amps | 113 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 2 1/8 in |
| Mult. Sym. | L1 |
| Enclosure | OPSB |
| Drive End Bearing | 6312 |
| Rotation | R |
| Mounting | Rigid Base |
| Open End Bearing | 6309 |
| BALD Family Names | F-2 Mounting |
| Useable at 208V | No |
| Full Load Pf | 85 |
| Motor Shaft Length | 5 1/4 in |
| Voltage | 200 |
| Frame | 324T |
| Poles | 4 |
| Voltage Rating | 200 |
| Design | B |
| Full Load rpm | 1760 rpm |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Weight | 329.0 LB |
| EAN or UPC | 781568173183 |
