Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Application
General Purpose
Hz
60 Hz
Service Factor
1.15
Drive End Bearing
6311
Full Load Pf
84
Efficiency Group
Standard Efficient
Mounting Style
F-2
Open End Bearing
6208
Voltage Rating
200
Enclosure
OPSB
Motor Shaft Length
4 5/8 in
Voltage
200
RPM
1800 rpm
Frame Size
Shaft Input, Not a C-Face
Washdown Duty
No
Motor Shaft Size
1 7/8 in
Enclosure Designation
OPSB - Open Slotted Band
Poles
4
Mounting
Rigid Base
Full Load Efficiency
92.4 %
Brake Feature
No
Rotation
R
Full Load rpm
1760 rpm
Frame
286T
Design
B
Phase
Three Phase
Full Load Amps
83
Weight
289.0 LB
We're here for you
with Service Centers across the country - We have your back