- 1 1/2 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Wide variety of agri-duty and industrial applications
features
- Ball bearings lubricated with high temperature, moisture-resistant grease
- Condensation drains
- Gasketed cast conduit boxes
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 7/8 in |
| Full Load rpm | 1725 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | L |
| Product Line | RG |
| Phase | Single Phase |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Full Load Pf | 73 |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Rigid Base |
| Poles | 4 |
| Brake Feature | No |
| Frame Material | Steel |
| Hz | 60 Hz |
| Voltage | 115/230 |
| BALD Family Names | Single Phase Motor |
| Washdown Duty | No |
| Full Load Amps | 9 |
| Voltage Rating | 230, 115 |
| C Face Kit | 35-8762 |
| Frame | 145T |
| Rotation | R |
| VoltCode | B |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 75.5 % |
| Substitute Motor | L3514TM |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 84 % |
| Mult. Sym. | L1 |
| Type | 3532LC |
| RPM | 1800 rpm |
| Drive End Bearing | 6205 |
| Motor Shaft Length | 2 1/4 in |
| RefPicture | FDL |
| Enclosure | TEFC |
| Motor Application | Farm Duty |
| Useable at 208V | No |
| Weight | 51.0 LB |
| EAN or UPC | 781568121900 |

