- 7 1/2 hp
- 1800 rpm
- 60 Hz
- 230/460
- Three Phase
applications
- Where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- UL® approved cast conduit box standard
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Explosion Proof |
| Mounting Style | F-1 |
| Full Load Efficiency | 90.2 % |
| Frame | 213T |
| Drive End Bearing | 6307 |
| Mult. Sym. | L1 |
| Type | X0734M |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Enclosure | XPFC |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 1 3/8 in |
| Poles | 4 |
| Design | B |
| Motor Shaft Length | 3 3/8 in |
| C Dimension | 19.9 in |
| Voltage | 230/460 |
| Efficiency Group | Premium Efficient |
| Brake Feature | No |
| Voltage Rating | 460, 230 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Substitute Motor | M7147T |
| Open End Bearing | 6206 |
| Rotation | R - |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Washdown Duty | No |
| Full Load Amps | 19.4/9.7 |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Full Load rpm | 1760 rpm |
| Weight | 225.0 LB |
| EAN or UPC | 781568139332 |

