Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture
EM7064T
Full Load Efficiency
88.5 %
Drive End Bearing
6206
Type
X0643M
Motor Application
Explosion Proof
C Dimension
17.56 in
Mounting Style
F-1
RPM
1800 rpm, 1500 rpm
Mounting
Rigid Base
Useable at 208V
No
Phase
Three Phase
VoltCode
U
Rotation
R
Brake Feature
No
Motor Shaft Length
2 1/4 in
Washdown Duty
No
Service Factor
1
Poles
4
Full Load Pf
80
BALD Family Names
Premium Efficient, Explosion Proof
Hz
60 Hz, 50 Hz
Open End Bearing
6205
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Frame Size
Shaft Input, Not a C-Face
Design
B
Full Load rpm
1460 rpm, 1750 rpm
Frame
184T
Full Load Amps
6.5
Enclosure
XPFC
Mult. Sym.
L1
Voltage Rating
190, 460, 230, 380
Voltage
190/380/230/460
Product Line
RG
Efficiency Group
Premium Efficient
Motor Shaft Size
7/8 in
Weight
146.0 LB
EAN or UPC
781568220290
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back