Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Poles
4
Drive End Bearing
6206
RPM
1800 rpm, 1500 rpm
C Dimension
17.56 in
RefPicture
EM7064T
Enclosure
XPFC
Service Factor
1
Type
X0628M
Full Load Pf
80
Washdown Duty
No
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Open End Bearing
6205
Rotation
R
Full Load Amps
4
Product Line
RG
Phase
Three Phase
Motor Application
Explosion Proof
Frame Size
Shaft Input, Not a C-Face
BALD Family Names
Premium Efficient, Explosion Proof
Voltage Rating
190, 460, 230, 380
Efficiency Group
Premium Efficient
Useable at 208V
No
Brake Feature
No
VoltCode
U
Design
B
Motor Shaft Length
2 1/4 in
Mounting
Rigid Base
Motor Shaft Size
7/8 in
Full Load Efficiency
88.5 %
Full Load rpm
1460 rpm, 1760 rpm
Mult. Sym.
L1
Hz
60 Hz, 50 Hz
Mounting Style
F-1
Voltage
190/380/230/460
Frame
182T
Weight
138.0 LB
EAN or UPC
781568220283
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back