Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load rpm
1750 rpm
Washdown Duty
No
Frame
143T
Efficiency Group
Premium Efficient
Design
B
Frame Size
Shaft Input, Not a C-Face
Phase
Three Phase
Useable at 208V
Yes
Full Load Amps
1.4
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Type
X0524M
Full Load Pf
78
Mult. Sym.
L1
Open End Bearing
6203
Hz
60 Hz
Motor Application
General Purpose, Explosion Proof, Premium Efficient
Product Line
RG
Mounting Style
F-1
Enclosure
XPFC
VoltCode
E
Service Factor
1
Voltage Rating
460, 230, 208
RefPicture
EM7064T
Drive End Bearing
6205
Poles
4
Full Load Efficiency
86.5 %
Voltage
208-230/460
Brake Feature
No
Rotation
R
RPM
1800 rpm
BALD Family Names
Premium Efficient, Explosion Proof
Mounting
Rigid Base
Weight
127.0 LB
EAN or UPC
781568296042
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back