- Premium Efficient
- Explosion Proof
- 30 hp
- Three Phase
- 1180 rpm
| Enclosure | Explosion Proof |
| Design | A |
| Poles | 6 |
| Phase | Three Phase |
| Brake Feature | No |
| Useable at 208V | Yes |
| Voltage Rating | 230/460 & 190/380 V |
| Hz | 60/50 Hz |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Rotation | R |
| Motor Shaft Size | 2 1/4 in |
| Frame | 326T |
| Service Factor | 1 |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 93 % |
| Full Load rpm | 1183.7 rpm |
| RPM | 1180 rpm |
| Motor Shaft Length | 5 1/4 in |
| Insulation | B |
| Weight | 763.0 LB |
| EAN or UPC | 781568539156 |

