Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
Full Load Pf
87
Type
X1266M
Mult. Sym.
L1
Service Factor
1
RefPicture
EM7064T
Voltage
190/380/230/460
Motor Shaft Length
5 1/4 in
Frame Material
Cast Iron
Frame Size
Shaft Input, Not a C-Face
Poles
4
Motor Application
Explosion Proof
Full Load Amps
57
Voltage Rating
190, 460, 230, 380
Brake Feature
No
Drive End Bearing
6312
Open End Bearing
6311
Product Line
RG
Motor Shaft Size
2 1/8 in
Rotation
R
Full Load rpm
1475 rpm, 1775 rpm
Frame
326T
Efficiency Group
Premium Efficient
Design
B
RPM
1800 rpm, 1500 rpm
VoltCode
U
Enclosure
XPFC
Full Load Efficiency
94.5 %
Hz
60 Hz, 50 Hz
C Dimension
32.12 in
Substitute Motor
M7064T
Washdown Duty
No
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Mounting Style
F-1
Phase
Three Phase
BALD Family Names
Premium Efficient, Explosion Proof
Mounting
Rigid Base
Weight
789.0 LB
EAN or UPC
781568139271
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back