Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
Voltage Rating
190, 460, 230, 380
RefPicture
XPCI
Enclosure
XPFC
C Dimension
32.12 in
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Full Load Pf
87
VoltCode
U
Full Load Amps
57
Design
B
Poles
4
Drive End Bearing
6312
Motor Shaft Size
2 1/8 in
Full Load rpm
1475 rpm, 1775 rpm
BALD Family Names
Premium Efficient, Explosion Proof
Mult. Sym.
L1
Brake Feature
No
Efficiency Group
Premium Efficient
Full Load Efficiency
94.5 %
Mounting Style
F-1
Service Factor
1
RPM
1800 rpm, 1500 rpm
Mounting
Rigid Base
Frame
326T
Voltage
190/380/230/460
Hz
60 Hz, 50 Hz
Washdown Duty
No
Motor Shaft Length
5 1/4 in
Type
X1266M
Useable at 208V
No
Open End Bearing
6311
Rotation
R
Product Line
RG
Frame Size
Shaft Input, Not a C-Face
Motor Application
Explosion Proof
Weight
851.0 LB
EAN or UPC
781568296028
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back