Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation
R
RefPicture
EM7064T
Design
B
Open End Bearing
6311
Useable at 208V
No
Full Load Amps
46
Efficiency Group
Premium Efficient
Drive End Bearing
6312
Voltage
190/380/230/460
Poles
4
Phase
Three Phase
BALD Family Names
Premium Efficient, Explosion Proof
Mounting
Rigid Base
VoltCode
U
RPM
1800 rpm, 1500 rpm
Enclosure
XPFC
Frame Size
Shaft Input, Not a C-Face
Voltage Rating
190, 460, 230, 380
Mounting Style
F-1
Substitute Motor
M7062T
Frame Material
Cast Iron
Washdown Duty
No
Motor Application
Explosion Proof
Service Factor
1
Full Load rpm
1475 rpm, 1775 rpm
Motor Shaft Length
5 1/4 in
Product Line
RG
Type
X1260M
Full Load Efficiency
94.5 %
Motor Shaft Size
2 1/8 in
C Dimension
32.12 in
Full Load Pf
86
Mult. Sym.
L1
Frame
324T
Brake Feature
No
Hz
60 Hz, 50 Hz
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Weight
767.0 LB
EAN or UPC
781568139264
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back