Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame
324T
Poles
4
Full Load rpm
1475 rpm, 1775 rpm
Mult. Sym.
L1
Phase
Three Phase
Mounting
Rigid Base
Service Factor
1
Mounting Style
F-1
Voltage Rating
190, 460, 230, 380
Motor Shaft Length
5 1/4 in
Design
B
Frame Size
Shaft Input, Not a C-Face
Product Line
RG
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Open End Bearing
6311
VoltCode
U
Full Load Efficiency
94.5 %
Drive End Bearing
6312
Efficiency Group
Premium Efficient
C Dimension
32.12 in
BALD Family Names
Premium Efficient, Explosion Proof
Washdown Duty
No
RPM
1800 rpm, 1500 rpm
Full Load Pf
86
Motor Application
Explosion Proof
Voltage
190/380/230/460
Type
X1260M
Rotation
R
RefPicture
XPCI
Brake Feature
No
Hz
60 Hz, 50 Hz
Enclosure
XPFC
Motor Shaft Size
2 1/8 in
Full Load Amps
46
Useable at 208V
No
Weight
834.0 LB
EAN or UPC
781568296011
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back