Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Useable at 208V
No
RPM
1800 rpm, 1500 rpm
Mounting Style
F-1
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Open End Bearing
6309
Frame
286T
Design
B
Phase
Three Phase
Efficiency Group
Premium Efficient
Mult. Sym.
L1
Motor Application
Explosion Proof
Voltage
190/380/230/460
Frame Size
Shaft Input, Not a C-Face
Enclosure
XPFC
Motor Shaft Size
1 7/8 in
VoltCode
U
Frame Material
Cast Iron
Motor Shaft Length
4 5/8 in
Product Line
RG
Voltage Rating
190, 460, 230, 380
Drive End Bearing
6311
BALD Family Names
Premium Efficient, Explosion Proof
Brake Feature
No
Rotation
R
Washdown Duty
No
Poles
4
RefPicture
EM7064T
Type
X1056M
Full Load Efficiency
94.1 %
Substitute Motor
M7060T
Mounting
Rigid Base
Full Load Amps
36
Full Load rpm
1470 rpm, 1780 rpm
Hz
60 Hz, 50 Hz
Weight
554.0 LB
EAN or UPC
781568139257
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back