Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
4 in
Full Load Amps
24
Product Line
RG
Enclosure
XPFC
Mult. Sym.
L1
Voltage Rating
190, 460, 230, 380
Design
B
Brake Feature
No
Drive End Bearing
6309
Enclosure Designation
XPFC - Explosion Proof Fan Cooled
Voltage
190/380/230/460
Mounting
Rigid Base
Mounting Style
F-1
Poles
4
RPM
1800 rpm, 1500 rpm
Useable at 208V
No
Full Load Pf
84
Motor Shaft Size
1 5/8 in
Efficiency Group
Premium Efficient
Service Factor
1
VoltCode
U
RefPicture
XPCI
BALD Family Names
Premium Efficient, Explosion Proof
Phase
Three Phase
Hz
60 Hz, 50 Hz
Washdown Duty
No
Full Load Efficiency
93 %
Motor Application
Explosion Proof
Full Load rpm
1465 rpm, 1765 rpm
Type
X0952M
Rotation
R
Frame
256T
C Dimension
25 1/2 in
Open End Bearing
6208
Frame Size
Shaft Input, Not a C-Face
Weight
399.0 LB
EAN or UPC
781568295984
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back