Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Substitute Motor
M4403T
Full Load Efficiency
94.5 %
Frame Size
Shaft Input, Not a C-Face
Rotation
R
Mounting Style
F-1
Drive End Bearing
6316
Frame
404T
Product Line
RG
BALD Family Names
Premium Efficient, Nema Premium™
Motor Shaft Size
2 7/8 in
Full Load Pf
83
Motor Shaft Length
7 1/4 in
Voltage
230/460
Mult. Sym.
D3
Hz
60 Hz
Enclosure
TEFC
Washdown Duty
No
Phase
Three Phase
Service Factor
1.15
Motor Application
General Purpose
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
72.5
Type
1672M
Useable at 208V
No
Frame Material
Cast Iron
RefPicture
EMTECI
Brake Feature
No
Efficiency Group
Premium Efficient
C Face Kit
16-1704
C Dimension
38.06 in
Full Load rpm
1185 rpm
Epact Nominal Full Load Efficiency
93.6 %
RPM
1200 rpm
Voltage Rating
460, 230
Mounting
Rigid Base
Open End Bearing
6313
Design
B
VoltCode
F
Poles
6
Weight
1164.0 LB
EAN or UPC
781568103555
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back