- 60 hp
- 3600 rpm
- 60 Hz
- 200 V
- Three Phase
applications
- Suitable for use with inverter drives for variable torque and 20:1 constant torque
- Energy saving applications where continuous- or frequent-duty is required
features
- Low loss electrical grade lamination steel
- Class F insulation
- Inverter ready per NEMA standard MG1 part 31.4.4.2
- NEMA Premium® efficiency
- Three-year warranty
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Full Load Pf | 89 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Open End Bearing | 6312 |
| Full Load Amps | 155 |
| Poles | 2 |
| Drive End Bearing | 6313 |
| BALD Family Names | Premium Efficient |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Full Load rpm | 3560 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 3 3/4 in |
| Full Load Efficiency | 94.1 % |
| Mounting | Rigid Base |
| Frame | 364TS |
| Voltage Rating | 200 |
| Motor Shaft Size | 1 7/8 in |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Design | B |
| Efficiency Group | Premium Efficient |
| Rotation | R |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Voltage | 200 |
| Weight | 755.0 LB |

