Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Amps
39
Useable at 208V
Yes
C Dimension
30.28 in
Full Load Pf
79
Voltage
230/460
Hz
60 Hz
Motor Application
General Purpose
Full Load rpm
1180 rpm
Frame
326T
Efficiency Group
Premium Efficient
Product Line
RG
Frame Size
Shaft Input, Not a C-Face
RefPicture
EMTECI
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Face Kit
12-1105
Type
1260M
RPM
1200 rpm
Enclosure
TEFC
Rotation
R
Poles
6
Design
A
Drive End Bearing
6312
Voltage Rating
460, 230
Motor Shaft Size
2 1/8 in
Open End Bearing
6311
Epact Nominal Full Load Efficiency
91.7 %
Motor Shaft Length
5 1/4 in
Mult. Sym.
L1
Full Load Efficiency
93 %
Service Factor
1.15
Mounting Style
F-1
BALD Family Names
Premium Efficient, Nema Premium™
VoltCode
E1
Frame Material
Cast Iron
Brake Feature
No
Substitute Motor
M4117T
Phase
Three Phase
Mounting
Rigid Base
Washdown Duty
No
Weight
604.0 LB
EAN or UPC
781568103340
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back